Discontinued with Replacement
MASTER CHAIN REPLACEMENT LINK,YEL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MASTER CHAIN REPLACEMENT LINK,YEL,P

MR. CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DKM1
  • Mfr. Model # 8DKM1
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
MASTER LINK 2 INCH YELLOW 10 PACK

Your Price: NA

Technical Specs

  • Finish Gloss
  • Colour Yellow
  • For Use With 2" Plastic Chain
  • Item 2" Master Link
  • Material Acetal
  • Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list