Skip Content
MAST UPPER OFFSET 12 TO 29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAST UPPER OFFSET 12 TO 29

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8518001
  • Mfr. Model # 8518001
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Green
  • Standards OSHA, ANSI
  • Max. Working Load 450 lbs.
  • Item Adjustable Upper Mast
  • Height 33" - 43"
  • Material Aluminum
  • Finish Powder Coated
  • Offset 12" - 29"
  • Anchorage Point Rating 5,000 lbs.
  • Number of Anchor Points 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list