Skip Content
MAST ONE PIECE ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAST ONE PIECE ADJUSTABLE

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH3/
  • Mfr. Model # DH3/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 37.0 lbs

Product Details

One piece adjustable mast. Overall mast height adjusts from 74 in. (1.88 m) to 89 in. (2.26 m). Mast offset adjusts from 12 in. (0.30 m) to 29 in. (0.74 m). Compatible with any one lower mast extension.

Technical Specs

  • Finish Powder Coated
  • Height 66" - 76"
  • Material Aluminum
  • Colour Yellow
  • Item One Piece Adjustable Mast
  • Standards OSHA, ANSI, CSA
  • Max. Working Load 450 lbs.
  • Anchorage Point Rating 5,000 lbs.
  • Offset 12" - 29"
  • Number of Anchor Points 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list