Skip Content
MAST DURAHOIST UPPER OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAST DURAHOIST UPPER OFFSET

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH21
  • Mfr. Model # DH21
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2622
  • Shipping Weight 25.15 lbs

Product Details

Two piece adjustable mast. Mast offset adjusts from 12 in. (0.30 m) to 29 in. (0.74 m). Compatible with any two lower mast extensions, not exceeding a combined 90 in. (2.29 m) in height.

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Standards OSHA, ANSI
  • Item Two Piece Adjustable Mast
  • Material Aluminum
  • Max. Working Load 450 lbs.
  • Height 41" - 56"
  • Offset 12" - 29"
  • Anchorage Point Rating 5,000 lbs.
  • Number of Anchor Points 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list