MASONRY DRILL SET POP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MASONRY DRILL SET POP

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEMAS-SET
  • Mfr. Model # MAS-SET
  • UNSPSC # 27111543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.285 lbs

Product Details

1/4 inch hex shank masonry bit. Features a one piece hardened carbo steel body and shank, carbide grade tip for faster penetration and is hammer drill rated. Sizes 1/4, 3/16, 3/8, and 5/32 inch.

Technical Specs

  • Item Masonry Drill Bit Set