Skip Content
MASONRY DRILL BIT DIA. 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASONRY DRILL BIT DIA. 1IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV39
  • Mfr. Model # 22UV39
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Application Drilling Masonry
  • Number of Pieces 1
  • For Use With Cordless or Corded Drill
  • Item Masonry Drill Bit
  • Overall Length 48"
  • Shank Shape Round
  • Cutter Heads 2
  • Shank Size 1/2"
  • Drilling Length 4-1/2"
  • Bit Dia. 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List