Skip Content
MASONRY BIT KIT,SDS PLUS(POP) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MASONRY BIT KIT,SDS PLUS(POP)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLESDS-SET5
  • Mfr. Model # SDS-SET5
  • UNSPSC # 27111543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

SDS-Plus carbide tipped masonry bit set. Includes diameters 1/2, 1/4, 3/16, 3/8, and 5/8 inch. The hardened premium carbide tip easily breaks up material and the H-style flute design allows for fast and easy material removal.

Technical Specs

  • Shank Shape SDS Plus
  • Item Masonry Drill Bit Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list