MASONRY BIT,9/16 IN,6 IN L,SHANK 3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASONRY BIT,9/16 IN,6 IN L,SHANK 3/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PTD4
  • Mfr. Model # 6PTD4
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.25 lbs

Product Details

Masonry Drill Bit, Bit Dia. (In.) 9/16, Overall Length (In.) 6, Drilling Length (In.) 4-1/2, Shank Size (In.) 3/8, Shank Shape Straight, For Drilling Brick, Cinder Block, Tile

Technical Specs

  • Item Masonry Drill Bit
  • Shank Shape Straight
  • Shank Size 3/8"
  • Overall Length 6"
  • Drilling Length 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list