Skip Content
MASONRY BIT,1 IN,18 IN L,SHANK 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASONRY BIT,1 IN,18 IN L,SHANK 1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PTD6
  • Mfr. Model # 6PTD6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 1.6 lbs

Product Details

Masonry Drill Bit, Bit Dia. (In.) 1, Overall Length (In.) 18, Drilling Length (In.) 16-1/4, Shank Size (In.) 1/2, Shank Shape Straight, For Drilling Brick, Cinder Block, Tile

Technical Specs

  • Application For Drilling Brick, Cinder Block, Tile
  • Item Masonry Drill Bit
  • Overall Length 18"
  • Shank Shape Straight
  • Drilling Length 16-1/4"
  • Bit Dia. 1"
  • Shank Size 1/2"
  • For Use With Hammer Drill with a Chuck
  • Number of Pieces 1
  • Cutter Heads 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List