MASONFTS CLB HAMMER WOOD HDL 3LB HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASONFTS CLB HAMMER WOOD HDL 3LB HD

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5HCMH135
  • Mfr. Model # 5HCMH135
  • UNSPSC # 27111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Head Weight (Lb.) 3
  • Item Club Hammer
  • Overall Length (In.) 10
  • Handle Wood
  • Head Material Carbon Manganese Steel
  • Head Weight (Oz.) 48.0
  • Face Hardened and Tempered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list