Skip Content
MASON TWINE 1090 FT L NYLON GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASON TWINE 1090 FT L NYLON GREEN

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZZN1
  • Mfr. Model # 3ZZN1
  • UNSPSC # 27112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application For Keeping Rows of Brick and Block Level and Consistant
  • Colour Green
  • For Use With -
  • Item Mason Twine
  • Length 1090 Ft.
  • Number of Pieces 1
  • Size 0.090"
  • Construction Twisted Nylon
  • Type Twisted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list