Skip Content
MASON LINE WINDER-FL ORGE BRAID NYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASON LINE WINDER-FL ORGE BRAID NYL

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH921
  • Mfr. Model # 921
  • UNSPSC # 27112200
  • CATALOGUE PAGE # 324
  • Shipping Weight 0.3 lbs

Product Details

Mason's line. Great for staking out sites, concrete and landscape layouts, and brick and block laying. It is not affected by mortar, oil, or mildew, and will not absorb water. 250 feet. Orange.

Technical Specs

  • Colour Orange
  • Item Masons Line Winder
  • Length (Ft.) 250 ft.
  • Application Mason's Line
  • Capacity Not Rated
  • For Use With Masonry Tools
  • Includes Mason's Line
  • Length (In.) 3000"
  • Package Quantity 1
  • Number of Pieces 1
  • Size 250 ft.
  • Width (In.) 3"
  • Type Mason's Line
  • Construction Plastic Winder with Metal Cut-off Blade, Orange Braided Nylon
  • Characteristics Braided

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list