MASON LINE TWISTED YELLOW 286 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASON LINE TWISTED YELLOW 286

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHML577
  • Mfr. Model # ML577
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 324
  • Shipping Weight 0.275 lbs

Product Details

Mason's line. Great for staking out sites, concrete and landscape layouts, and brick and block laying. It is not affected by mortar, oil, or mildew, and will not absorb water. 285 feet. Fluorescent yellow.

Technical Specs

  • Item Twisted Nylon Mason's Line
  • For Use With Brick Trowels, Tuck Pointers, Jointers, Line Blocks/Pins
  • Application Staking Out Sites, Concrete and Landscape Layout, as Well as Brick/block Laying
  • Length (In.) 285'
  • Package Quantity 1
  • Size #18
  • Width (In.) 1.88"
  • Characteristics Heat-set After Winding to Stabilize, Not Affected by Mortar, Oil, or Mildew and will Not Absorb Water
  • Type Mason's Line
  • Construction Twisted Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list