MASON LINE #15 ORANGE 500METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASON LINE #15 ORANGE 500METER

CANCORD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNC47-150-70-700
  • Mfr. Model # 47-150-70-700
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 1915
  • Shipping Weight 1.3 lbs

Product Details

Mason line, #15 nylon, 100 foot hank. Colour: yellow. Multi-purpose twine made for the masonry and construction trade.

Technical Specs

  • Item Braided Nylon Twine
  • Colour Safety Orange
  • Tensile Strength 125 lbs.
  • Length 500 m
  • Rope Material Nylon
  • Package Type Tube
  • Rope Construction Diamond Braid
  • Rope Dia. 3/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list