Skip Content
MASON JAR BOTTLE, WIDE MOUTH, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASON JAR BOTTLE, WIDE MOUTH, PK 6

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8C180
  • Mfr. Model # 8C180
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Mason Jar
  • Diameter 100mm
  • Mouth Wide
  • Bottle/Jar Shape Cylindrical
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Labware Body Color Clear
  • Labware Body Material Polypropylene
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list