Skip Content
MASON CHISEL 2-1/4 DURASOFT GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MASON CHISEL 2-1/4 DURASOFT GUARD

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH648SG
  • Mfr. Model # 648SG
  • UNSPSC # 27111915
  • CATALOGUE PAGE # 325
  • Shipping Weight 1.65 lbs

Product Details

Perfect for cutting concrete block, cinder block, brick, and veined stones such as Arizona or Crab Orchard. Thin, strong, forged steel blade assures clean, crisp cuts. Comfortable DuraSoft(R) hand guard helps reduce fatigue and provides superior comfort. Snug hand guard fit.

Technical Specs

  • Item Chisel
  • Length 7-1/2"
  • Material Steel
  • Number of Pieces 1
  • Size 8" x 2-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list