Skip Content
MASON CHISEL 1-1/4 DURASOFT GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASON CHISEL 1-1/4 DURASOFT GUARD

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH646SG
  • Mfr. Model # 646SG
  • UNSPSC # 27111915
  • CATALOGUE PAGE # 325
  • Shipping Weight 1.05 lbs

Product Details

Perfect for cutting concrete block, cinder block, brick, and veined stones such as Arizona or Crab Orchard. Thin, strong, forged steel blade assures clean, crisp cuts. Comfortable DuraSoft(R) hand guard helps reduce fatigue and provides superior comfort. Snug hand guard fit.

Technical Specs

  • Material Steel
  • Number of Pieces 1
  • Length 8-1/4"
  • Item Chisel
  • Size 8" x 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list