MASKS KLEANGUARD N95 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASKS KLEANGUARD N95 10/BX

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB64260
  • Mfr. Model # 64260
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Kleenguard* M10 N95 Particulate Respirators. Highly visible, colour-coded, woven head straps (blue). Comfortable, soft nose foam seal. M10 Particulate respirator, with dual valve 10 per box.

Technical Specs

  • Item R10, with Dual Valves and Comfort Straps 10/Box
  • Colour White
  • Includes Dual Valve, Heat and Flame Resistance in Accordance with ANSI/ISEA 110-2009 Section 7.11
  • Exhalation Valve Yes
  • Nose Clip Yes
  • Face Seal None
  • Standards NIOSH Approved
  • Mask Size Universal
  • Respirator Shape Molded
  • Individually Packaged No
  • Fluid Resistant No
  • Nuisance Odour Removal None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list