Skip Content
MASKING TAPE NATURAL 3IN X 60 YD. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASKING TAPE NATURAL 3IN X 60 YD.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20PJ06
  • Mfr. Model # 20PJ06
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Length 60 yd.
  • Item Masking Tape
  • Colour Natural
  • Width 3"
  • Material Crepe Paper
  • Adhesive Rubber
  • Shape Continuous Roll
  • Tensile Strength 31 lb./in.
  • Thickness 6.8 mil
  • Standards ASTM D6123/D6123M-07 Type I
  • Adhesion Strength 38 oz./in.
  • Performance Temp. Up to 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list