Skip Content
MASKING TAPE NAT 1-1/2IN X 60 YD. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASKING TAPE NAT 1-1/2IN X 60 YD.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20PJ10
  • Mfr. Model # 20PJ10
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Colour Natural
  • Item Masking Tape
  • Material Crepe Paper
  • Length 60 yd.
  • Width 1-1/2"
  • Adhesive Rubber
  • Shape Continuous Roll
  • Tensile Strength 19 lb./in.
  • Standards ASTM D 6123D/6123M-97, Type I
  • Thickness 4.8 mil
  • Adhesion Strength 42 oz./in.
  • Performance Temp. 60 Degrees F - 150 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list