Skip Content
MASKING TAPE 60 YD. L X 3IN. W BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASKING TAPE 60 YD. L X 3IN. W BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20PJ25
  • Mfr. Model # 20PJ25
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Blue
  • Item Masking Tape
  • Length 60 yd.
  • Material Crepe Paper
  • Width 3"
  • Adhesive Rubber
  • Shape Continuous Roll
  • Tensile Strength 26 lb./in.
  • Thickness 5.7 mil
  • Adhesion Strength 20 oz./in.
  • Standards ASTM D6123, D6123M-97 Type I
  • Performance Temp. 50 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list