Skip Content
MASKING TAPE 60 YD. L X 1IN. W BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MASKING TAPE 60 YD. L X 1IN. W BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20PJ22
  • Mfr. Model # 20PJ22
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Blue
  • Length 60 yd.
  • Item Masking Tape
  • Width 1"
  • Shape Continuous Roll
  • Adhesive Rubber
  • Material Crepe Paper
  • Tensile Strength 26 lb./in.
  • Thickness 5.7 mil
  • Standards ASTM D6123, D6123M-97 Type I
  • Adhesion Strength 20 oz./in.
  • Performance Temp. 50 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List