Skip Content
MASKING REFILL ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASKING REFILL ROLL

FBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FBS48216
  • Mfr. Model # 48216
  • UNSPSC # 14111525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Specifically designed to prevent paint seepage. Excellent adhesion, release and cornering properties (good release from rubber and after bake cycle). Conveniently replaces 2 inch tape for masking bumpers, door jambs, headlights and tail lights.

Technical Specs

  • Item Refill Rolls
  • Nominal Width 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list