MASK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MASK

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR312500
  • Mfr. Model # 312500
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Perspiration Port, Resealable Storage Bag
  • Standards NIOSH
  • Item Half Mask Respirator
  • Facepiece Material Silicone
  • Head Harness Material Elastic
  • Configured For Dual Cartridge
  • Cartridges Included No
  • Mask Size Medium

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list