Skip Content
MASK HALF 2000 SERIES SILICONE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MASK HALF 2000 SERIES SILICONE MED

SURVIVAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVRB260000
  • Mfr. Model # B260000
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2546
  • Shipping Weight 0.43 lbs

Product Details

Sperian Survivair 2000(TM) Half Mask Respirator. Head harness designed to reduce facepiece slippage. Silicone skirt construction is lightweight and durable for comfortable fit. Uses S-series cartridges and filters. Half mask respirator, medium.

Technical Specs

  • Item Half Mask
  • Suspension Yolk and Cradle
  • Includes Resealable Storage Bag
  • Connection S-Series
  • Standards NIOSH 42 CFR 84
  • Facepiece Material Silicone
  • Configured For Dual Cartridge
  • Cartridges Included No
  • Mask Size Medium
  • Head Harness Material Elastic, Thermoplastic Elastomer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list