Skip Content
MASK ELONG ADULT MED CONCEN W/TUBNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASK ELONG ADULT MED CONCEN W/TUBNG

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM02RT1041
  • Mfr. Model # 02RT1041
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2209
  • Shipping Weight 9.0 lbs

Product Details

Adult elongated medium concentration mask with 7 ft. tubing.

Technical Specs

  • Type Oxygen Masks- Elongated - Medium Concentration
  • Item Adult Elongated Medium Concentration Mask with 7' Tubing
  • Length 7 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list