Skip Content
MASK CARPET 24 INX200 FT CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MASK CARPET 24 INX200 FT CLEAR

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGCPM012420
  • Mfr. Model # CPM012420
  • UNSPSC # 52101513
  • CATALOGUE PAGE # 2663
  • Shipping Weight 15.0 lbs

Product Details

27 mm slim line matting. 5 ft x 10 m roll. Gray. Designed to function as the primary entrance matting in high traffic areas. 100% solid welded vinyl open grip, heel resistant. Top surface features embossed tread for enhanced slip resistance.

Technical Specs

  • Colour Clear
  • Item Carpet Mask
  • Length 200 ft.
  • Width 2 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List