MASK ASSEMBLY LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MASK ASSEMBLY LARGE

SURVIVAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVRB230010
  • Mfr. Model # B230010
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2545
  • Shipping Weight 0.53 lbs

Product Details

Sperian Survivair Blue 1(TM) Half Mask Respirator with Speech Diaphragm. Dual sealing flange, with 1 inner and 1 outer flange. Packaged in tamper-proof resealable bag. Uses S-series cartridge and filters. Half mask respirator with speaking diaphragm, large.

Technical Specs

  • Item Half Mask Respirator
  • Standards NIOSH 42 CFR 84
  • Includes Speaking Diaphragm
  • Facepiece Material Silicone
  • Head Harness Material Silicone
  • Configured For Dual Cartridge
  • Mask Size Large
  • Cartridges Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list