MARSHALL CONTAINER BLK 15 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARSHALL CONTAINER BLK 15 GAL

MARSHALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB8160BLK
  • Mfr. Model # 8160BLK
  • UNSPSC # 47121700
  • CATALOGUE PAGE # 1700
  • Shipping Weight 17.0 lbs

Technical Specs

  • Height 37-5/8"
  • Opening Closure Type Swing
  • Container Shape Round
  • Trash Container Capacity 15 gal.
  • Primary Container Color Black
  • Trash Can Dia./Width 15-1/2"
  • Features Factory Mutual (Fm) Approved. Includes Retainer Hardware For Securing And Concealing Can Liners.
  • Finish Textured
  • Includes Retainer Hardware for Securing and Concealing Can Liners
  • Series Marshal
  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Top Design Dome Top
  • Standards FM
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Depth 15-3/8"
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list