Skip Content
MARKWARE LEAN TOOLS EDITION SOFT KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKWARE LEAN TOOLS EDITION SOFT KT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY20700L
  • Mfr. Model # 20700L
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2259
  • Shipping Weight 0.8 lbs

Product Details

Markware(TM) requirements: PC running Windows(R) 95/98/2000, NT 4.o, 486 DX/33 MHz or better processor (Pentium recommended), 32 MB RAM (128 MB recommended), 90 MB available hard disk space, 256-color 640 x 480 pixel or better display, CD-ROM drive.

Technical Specs

  • For Use With Brady Label Printers BBP(R)31, BBP(R)33, BBP(R)85, MiniMark(TM), BMP(R)71, GlobalMark(R), PowerMark(R), and HandiMark(R): and Most Windows(R) Inkjet/Laser Printers
  • Item MarkWare(TM) Lean Tools Edition Software Kit
  • Standards ANSI: NFPA Compliant: OSHA
  • System Requirements PC running Windows XP/Vista/7/8, 400 MHz Pentium Processor, 256 MB RAM, 500 MB Available Hard Disk Space (for a Complete Installation) May be Required, 800 x 600 Pixel Display, CD-ROM Drive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list