Skip Content
MARKING TAPE,ROLL,6IN W,180 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,6IN W,180 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21U173
  • Mfr. Model # 21U173
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Length 180 ft.
  • Colour Orange
  • Item Delineator Marking Tape
  • Material Vinyl
  • Pattern Solid
  • Width 6"
  • Shape Roll
  • Thickness 6 mil
  • Performance Temp. 50 to 175 Degrees F
  • Standards OSHA
  • Roll Length 180 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Orange
  • Legend No Legend
  • Diameter 3"
  • Adhesion Strength 18 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list