Skip Content
MARKING TAPE,ROLL,4IN W,30 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,4IN W,30 FT. L

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9KYZ0
  • Mfr. Model # 9KYZ0
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Colour Yellow
  • Length 30 ft.
  • Pattern Striped
  • Width 4"
  • Material Self-Adhesive Urethane Film
  • Standards ASTM D-4956-99
  • Shape Roll
  • Die Cut Shape Strip
  • Roll Length 30 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Yellow
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list