Skip Content
MARKING TAPE,ROLL,4IN W,180 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,4IN W,180 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21U172
  • Mfr. Model # 21U172
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Orange
  • Pattern Solid
  • Item Delineator Marking Tape
  • Material Vinyl
  • Length 180 ft.
  • Width 4"
  • Shape Roll
  • Thickness 6 mil
  • Standards OSHA
  • Performance Temp. 50 to 175 Degrees F
  • Roll Length 180 ft.
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Safety Tape Color Orange
  • Legend No Legend
  • Diameter 3"
  • Glow-in-the-Dark No
  • Adhesion Strength 18 oz./in.
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list