Skip Content
MARKING TAPE,ROLL,3IN W,30 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,3IN W,30 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8REL7
  • Mfr. Model # 8REL7
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Floor Marking Tape
  • Length 30 ft.
  • Colour Red
  • Material Vinyl
  • Pattern Striped
  • Width 3"
  • Shape Roll
  • Roll Length 30 ft.
  • Die Cut Shape Strip
  • Safety Tape Color Red
  • Tape Format Continuous Roll
  • Standards ASTM E 2072-04
  • Legend No Legend
  • Thickness 0.010"
  • Diameter 3"
  • Adhesion Strength 72 oz./in.
  • Glow-in-the-Dark Yes
  • Performance Temp. Min. 50 Degrees F
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list