MARKING TAPE,ROLL,3IN W,30 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKING TAPE,ROLL,3IN W,30 FT. L

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8REH2
  • Mfr. Model # 8REH2
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Colour White
  • Length 30 ft.
  • Material Self-Adhesive Urethane Film
  • Width 3"
  • Shape Roll
  • Pattern Striped
  • Standards ASTM D-4956-99
  • Roll Length 30 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Safety Tape Color White
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list