MARKING TAPE,ROLL,3IN W,30 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKING TAPE,ROLL,3IN W,30 FT. L

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AA06
  • Mfr. Model # 8AA06
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Colour Orange
  • Length 30 ft.
  • Material Self-Adhesive Urethane Film
  • Shape Roll
  • Width 3"
  • Pattern Striped
  • Standards ASTM D-4956-99
  • Die Cut Shape Strip
  • Roll Length 30 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Orange
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list