Skip Content
MARKING TAPE,ROLL,3IN W,15 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,3IN W,15 FT. L

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PE83
  • Mfr. Model # 8PE83
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Red
  • Item Reflective Marking Tape
  • Length 15 ft.
  • Material Self-Adhesive Urethane Film
  • Pattern Solid
  • Width 3"
  • Shape Roll
  • Performance Temp. -40 to 176 Degrees F
  • Tape Format Continuous Roll
  • Roll Length 15 ft.
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Red
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list