Skip Content
MARKING TAPE,ROLL,3IN W,15 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,3IN W,15 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCK9
  • Mfr. Model # 3XCK9
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Length 15 ft.
  • Pattern Solid
  • Item Glow-in-the-Dark Marking Tape
  • Colour White/Phosphorescent
  • Material Vinyl
  • Legend Exit
  • Width 3"
  • Shape Roll
  • Roll Length 15 ft.
  • Glow-in-the-Dark Yes
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Safety Tape Color White
  • Standards ASTM E 2072-04
  • Thickness 0.010"
  • Diameter 3"
  • Performance Temp. Min. 50 Degrees F
  • Adhesion Strength 72 oz./in.
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list