MARKING TAPE,ROLL,2IN W,30 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKING TAPE,ROLL,2IN W,30 FT. L

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8RMC2
  • Mfr. Model # 8RMC2
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Length 30 ft.
  • Colour Yellow
  • Item Reflective Marking Tape
  • Material Acrylic Adhesive Vinyl
  • Pattern Striped
  • Shape Roll
  • Standards ASTM D-4956-99
  • Width 2"
  • Roll Length 30 ft.
  • Safety Tape Color Yellow
  • Die Cut Shape Strip
  • Tape Format Continuous Roll
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list