Skip Content
MARKING TAPE,ROLL,2IN W,108 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,2IN W,108 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FXW4
  • Mfr. Model # 6FXW4
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Item Floor Marking Tape
  • Colour Green
  • Length 108 ft.
  • Material Vinyl
  • Pattern Solid
  • Width 2"
  • Standards ASTM D-1000
  • Shape Roll
  • Thickness 5 mil
  • Performance Temp. 64 to 82 Degrees F
  • Roll Length 108 ft.
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Safety Tape Color Green
  • Legend No Legend
  • Glow-in-the-Dark No
  • Adhesion Strength 14 oz./in.
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list