Skip Content
MARKING TAPE,ROLL,1IN W,66 FT. L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,1IN W,66 FT. L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FXV9
  • Mfr. Model # 6FXV9
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Length 66 ft.
  • Colour Yellow/Red/White/Green/Blue/Black
  • Item Floor Marking Tape
  • Material Vinyl
  • Pattern Solid
  • Width 1"
  • Shape Roll
  • Standards ASTM D-1000
  • Thickness 5 mil
  • Performance Temp. 64 to 82 Degrees F
  • Roll Length 66 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Black, Blue, Green, Red, White, Yellow
  • Die Cut Shape Continuous Roll
  • Legend No Legend
  • Adhesion Strength 14 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list