Skip Content
MARKING TAPE,ROLL,1IN W,30 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,1IN W,30 FT. L

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8RDZ9
  • Mfr. Model # 8RDZ9
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Orange
  • Length 30 ft.
  • Pattern Striped
  • Item Reflective Marking Tape
  • Material Self-Adhesive Urethane Film
  • Width 1"
  • Standards ASTM D-4956-99
  • Shape Roll
  • Roll Length 30 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Safety Tape Color Orange
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list