Skip Content
MARKING TAPE,ROLL,1IN W,30 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,1IN W,30 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8A508
  • Mfr. Model # 8A508
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Length 30 ft.
  • Colour Blue
  • Item Reflective Marking Tape
  • Material Urethane Film
  • Pattern Solid
  • Shape Roll
  • Width 1"
  • Tape Format Continuous Roll
  • Roll Length 30 ft.
  • Safety Tape Color Blue
  • Die Cut Shape Continuous Roll
  • Standards L-S 300C FP-85 Type II
  • Legend No Legend
  • Thickness 0.216"
  • Diameter 3"
  • Adhesion Strength 49.6 oz./in.
  • Performance Temp. -40 Degrees F - 180 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Engineer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list