Skip Content
MARKING TAPE,ROLL,1IN W,30 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ROLL,1IN W,30 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YJW6
  • Mfr. Model # 3YJW6
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Red/Phosphorescent
  • Item Glow-in-the-Dark Marking Tape
  • Length 30 ft.
  • Material Vinyl
  • Pattern Striped
  • Width 1"
  • Shape Roll
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Roll Length 30 ft.
  • Safety Tape Color Red
  • Glow-in-the-Dark Yes
  • Diameter 3"
  • Thickness 0.010"
  • Legend No Legend
  • Standards ASTM E 2072-04
  • Performance Temp. Min. 50 Degrees F
  • Adhesion Strength 72 oz./in.
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list