Skip Content
MARKING TAPE,ROLL,1IN W,180 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKING TAPE,ROLL,1IN W,180 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21U169
  • Mfr. Model # 21U169
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Delineator Marking Tape
  • Colour Orange
  • Length 180 ft.
  • Material Vinyl
  • Pattern Solid
  • Width 1"
  • Thickness 6 mil
  • Shape Roll
  • Performance Temp. 50 to 175 Degrees F
  • Standards OSHA
  • Roll Length 180 ft.
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Safety Tape Color Orange
  • Legend No Legend
  • Diameter 3"
  • Adhesion Strength 18 oz./in.
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list