Skip Content
MARKING TAPE RED/WHITE 3X108FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE RED/WHITE 3X108FT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPTM738RDWT
  • Mfr. Model # PTM738RDWT
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Colour Red/White
  • Item Floor Marking Tape
  • Length 108 ft.
  • Material Self-Adhesive Vinyl/Laminate
  • Pattern Striped
  • Width 3"
  • Shape Roll
  • Thickness 6 mil
  • Performance Temp. -20 Degrees F - 140 Degrees F
  • Roll Length 108 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Strip
  • Safety Tape Color Red, White
  • Legend No Legend
  • Diameter 4-5/8"
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list