Skip Content
MARKING TAPE,ARROW,4IN W,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ARROW,4IN W,L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AEE7
  • Mfr. Model # 8AEE7
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Pattern Solid
  • Colour Green/Phosphorescent
  • Material Vinyl
  • Item Glow-in-the-Dark Marking Tape
  • Width 4"
  • Shape Arrow
  • Glows Up To 6 hr.
  • Die Cut Shape Arrow
  • Glow-in-the-Dark Yes
  • Safety Tape Color Green
  • Tape Format Die Cut
  • Legend No Legend
  • Thickness 0.010"
  • Adhesion Strength 72 oz./in.
  • Standards ASTM E 2072-04
  • Performance Temp. Min. 50 Degrees F
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list