Skip Content
MARKING TAPE,ARROW,3IN W,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKING TAPE,ARROW,3IN W,L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AEE6
  • Mfr. Model # 8AEE6
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Red/Phosphorescent
  • Item Glow-in-the-Dark Marking Tape
  • Material Vinyl
  • Pattern Striped
  • Width 3"
  • Glows Up To 6 hr.
  • Shape Arrow
  • Glow-in-the-Dark Yes
  • Die Cut Shape Arrow
  • Tape Format Die Cut
  • Safety Tape Color Red
  • Legend No Legend
  • Standards ASTM E 2072-04
  • Adhesion Strength 72 oz./in.
  • Thickness 0.010"
  • Performance Temp. Min. 50 Degrees F
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list