MARKING TAPE,ROLL,3IN W,15 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MARKING TAPE,ROLL,3IN W,15 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TZT3
  • Mfr. Model # 3TZT3
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs
Compare

Technical Specs

  • Material Vinyl
  • Item Glow-in-the-Dark Marking Tape
  • Pattern Solid
  • Width 3"
  • Roll Length 15 ft.
  • Die Cut Shape Continuous Roll
  • Tape Format Continuous Roll
  • Glow-in-the-Dark Yes
  • Safety Tape Color White
  • Thickness 0.010"
  • Legend No Legend
  • Standards ASTM E 2072-04
  • Diameter 3"
  • Adhesion Strength 72 oz./in.
  • Performance Temp. Min. 50 Degrees F
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list