MARKING PEN GENERAL PURPOSE GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKING PEN GENERAL PURPOSE GREEN

DYKEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN84007
  • Mfr. Model # 84007
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Marker, general purpose permanent marker ideal for making clear, bold markings on almost any surface. Its quick drying, oil-based paint withstands indoor and outdoor conditions without fading, chipping or losing opacity.

Technical Specs

  • Colour Green
  • Features General Purpose Paint Marker That Writes on Almost Any Surface, Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More, Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions, does Not Contain Any Hap's (Hazardous Air Pollutants), does Not Contain Any Reportable Amounts of Xylene, Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds, Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off, Have a Heavy Duty Aluminium Body with Large Paint Capacity.
  • Item Permanent Paint Marker/valve Action
  • Temp. Range 0 Degrees F - 350 Degrees F
  • Tip Size Medium
  • Standards ASTM D 4236

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list